Motion
78082500

Made in USA
78082500

1/4 to 1/2" Min Diam, 3/4 to 2-1/2" Max Depth, 1/2" Shank Diam, 2-5/16 to 3-7/8" OAL Boring Bar Set M42 Cobalt, Bright Finish, Right Hand Cut, 10 Piece Set
MI ITEM #11705104
MFR #78082500
List Price$426.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78082500

1/4 to 1/2" Min Diam, 3/4 to 2-1/2" Max Depth, 1/2" Shank Diam, 2-5/16 to 3-7/8" OAL Boring Bar Set M42 Cobalt, Bright Finish, Right Hand Cut, 10 Piece Set
MI ITEM #11705104
MFR #78082500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$426.00/each for your price

Overview

Mfr description
78082500 78082500 10 PIECE SET IN STAND

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Number Of Pieces
    10
  • Min Bore Diameter
    1/4 in, 1/2 in
  • Maximum Bore Depth
    3/4 in; 2-1/2 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-1/8 in, 2-5/16 in, 2-1/2 in, 2-5/8 in, 2-11/16 in, 2-7/8 in, 2-15/16 in, 3-1/4 in, 3-9/16 in, 3-7/8 in
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • Stand Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text