Motion
78084019

Made in USA
78084019

3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705116
MFR #78084019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78084019

3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705116
MFR #78084019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78084019 78084019 3/8 BORE 1 1/8 BOR.DPT

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    1.1250 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    2-7/8 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text