Motion
78111200

Made in USA
78111200

1/2" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series EP
Mi Item #11705142
MFR #78111200
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78111200

1/2" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series EP
Mi Item #11705142
MFR #78111200

Mfr description
78111200 78111200 RH DIAG. 20TPI US HS K
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Face Width
    3/16 in
  • Helix Angle
    30
  • Hole Diameter
    3/16 in
  • Knurl Diameter
    1/2 in
  • Pitch
    20 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    EP
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Right-Hand Diagonal
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)