Motion
78114634

Made in USA
78114634

1 x 1/4" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11705176
MFR #78114634
List Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78114634

1 x 1/4" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11705176
MFR #78114634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.30/each for your price

Overview

Mfr description
78114634 78114634 1X1/4 NPT RDC CPL GALV

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1 x 1/4
  • Type
    Reducing Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text