Motion
78117306

Made in USA
78117306

5/8" Diam, 90° Tooth Angle, 30 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705190
MFR #78117306
List Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78117306

5/8" Diam, 90° Tooth Angle, 30 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705190
MFR #78117306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.45/each for your price

Overview

Mfr description
78117306 78117306 FEMALE DIAM. 30TPI USA
  • Female diamond wheels are used to create a male diamond knurl pattern
  • They are used to create a raised diamond design
  • Female diamond wheels are recommended if a two-wheel knurling tool is unavailable
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    5/8 in
  • Knurl Series
    GK
  • Knurl Shape
    Standard
  • Pitch
    30 TPI
  • Pitch System
    Circular
  • Pattern
    Female Diamond
  • Material
    High Speed Steel
  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought