Motion
78121258

Made in USA
78121258

3/4" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series KN
MI ITEM #11705217
MFR #78121258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78121258

3/4" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series KN
MI ITEM #11705217
MFR #78121258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78121258 78121258 MALE DIAM. 25TPI USA H
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Male diamond wheels are used to create a female diamond knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Series
    KN
  • Knurl Shape
    Standard
  • Pitch
    25 TPI
  • Pitch System
    Circular
  • Pattern
    Male Diamond
  • Material
    High Speed Steel
  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought