Motion
78122504

Made in USA
78122504

3/4" Diam, 70° Tooth Angle, 50 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series KN
Mi Item #11705223
MFR #78122504
Price$57.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78122504

3/4" Diam, 70° Tooth Angle, 50 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series KN
Mi Item #11705223
MFR #78122504

Mfr description
78122504 78122504 FEMALE DIAM. 50TPI USA
  • Female diamond wheels are used to create a male diamond knurl pattern
  • They are used to create a raised diamond design
  • Female diamond wheels are recommended if a two-wheel knurling tool is unavailable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.38/each

Specifications

Dimensions

  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in
  • Pitch
    50 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    KN
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Female Diamond
  • Pitch System
    Circular
  • Tooth Angle
    70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)