Specifications
Dimensions
- Face Width3/16 in
- Hole Diameter3/16 in
- Knurl Diameter1/2 in
- Pitch20 TPI
Details
- Finish CoatingBright
- Form or Cut TypeForm
- Knurl SeriesEP
- Knurl ShapeStandard
- MaterialCobalt
- PatternStraight
- Pitch SystemCircular
- Tooth Angle90
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)