Motion
78130358

Made in USA
78130358

1/2" Diam, 90° Tooth Angle, 35 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, Bright Finish, Series EP
Mi Item #11705273
MFR #78130358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78130358

1/2" Diam, 90° Tooth Angle, 35 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, Bright Finish, Series EP
Mi Item #11705273
MFR #78130358

Mfr description
78130358 78130358 STRAIGHT 35TPI COBALT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3/16 in
  • Hole Diameter
    3/16 in
  • Knurl Diameter
    1/2 in
  • Pitch
    35 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    EP
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)