Motion
78133352

Made in USA
78133352

5/8" Diam, 90° Tooth Angle, 35 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, Bright Finish, Series GK
MI ITEM #11705281
MFR #78133352
Price$46.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78133352

5/8" Diam, 90° Tooth Angle, 35 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, Bright Finish, Series GK
MI ITEM #11705281
MFR #78133352

Mfr description
78133352 78133352 STRAIGHT 35TPI COBALT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.08/each

Specifications

Dimensions

  • Face Width
    1/4 in
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    5/8 in
  • Pitch
    35 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    GK
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)