Motion
78146966

Made in USA
78146966

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 1/2" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KR
MI ITEM #11705313
MFR #78146966
Price$57.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78146966

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 1/2" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KR
MI ITEM #11705313
MFR #78146966

Mfr description
78146966 78146966 LH 96DP 3/4" USA HSS D
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.58/each

Specifications

Dimensions

  • Diametral Pitch
    96
  • Face Width
    1/2 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    KR
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Left-Hand Diagonal
  • Pitch System
    Diametral
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)