Motion
78148525

Made in USA
78148525

5/16" Diam, 90° Tooth Angle, 30 TPI, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705339
MFR #78148525
List Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148525

5/16" Diam, 90° Tooth Angle, 30 TPI, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705339
MFR #78148525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.20/each for your price

Overview

Mfr description
78148525 78148525 30TPI HSS US KNURL BP
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
  • On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design.

Specifications

  • Face Width
    5/32 in
  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Helix Angle
    30
  • Hole Diameter
    1/8 in
  • Knurl Diameter
    5/16 in
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Left-Hand Diagonal
  • Pitch
    30 TPI
  • Pitch System
    Circular
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text