Motion
78148731

Made in USA
78148731

5/16" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, 128 Diametral Pitch, 30° Helix, Bright Finish, Series BP
Mi Item #11705353
MFR #78148731
Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148731

5/16" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, 128 Diametral Pitch, 30° Helix, Bright Finish, Series BP
Mi Item #11705353
MFR #78148731

Mfr description
78148731 78148731 128 DP 5/16X5/32X1/8 B
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.33/each

Specifications

Dimensions

  • Diametral Pitch
    128
  • Face Width
    5/32 in
  • Helix Angle
    30
  • Hole Diameter
    1/8 in
  • Knurl Diameter
    5/16 in

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Right-Hand Diagonal
  • Pitch System
    Diametral
  • Tooth Angle
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)