Motion
78148780

Made in USA
78148780

5/16" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, 160 Diametral Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705357
MFR #78148780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148780

5/16" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, 160 Diametral Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705357
MFR #78148780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78148780 78148780 160 DP 5/16X5/32X1/8 B
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
  • On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design.

Specifications

  • Diametral Pitch
    160
  • Face Width
    5/32 in
  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Helix Angle
    30
  • Hole Diameter
    1/8 in
  • Knurl Diameter
    5/16 in
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Left-Hand Diagonal
  • Pitch System
    Diametral
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text