Motion
78148806

Made in USA
78148806

5/16" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, Bright Finish, Series BP
Mi Item #11705358
MFR #78148806
Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148806

5/16" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, Bright Finish, Series BP
Mi Item #11705358
MFR #78148806

Mfr description
78148806 78148806 20 TPI 5/16X5/32X1/8 B
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.10/each

Specifications

Dimensions

  • Face Width
    5/32 in
  • Hole Diameter
    1/8 in
  • Knurl Diameter
    5/16 in
  • Pitch
    20 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)