Motion
78148905

Made in USA
78148905

5/16" Diam, 70° Tooth Angle, 100 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, Bright Finish, Series BP
MI ITEM #11705368
MFR #78148905
List Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148905

5/16" Diam, 70° Tooth Angle, 100 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, Bright Finish, Series BP
MI ITEM #11705368
MFR #78148905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.10/each for your price

Overview

Mfr description
78148905 78148905 100 TPI 5/16X5/32X1/8
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    5/16 in
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Pitch
    100 TPI
  • Pitch System
    Circular
  • Pattern
    Straight
  • Material
    Cobalt
  • Face Width
    5/32 in
  • Hole Diameter
    1/8 in
  • Tooth Angle
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text