Motion
78148921

Made in USA
78148921

5/16" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705369
MFR #78148921
List Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78148921

5/16" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 5/32" Face Width, 1/8" Hole, Circular Pitch, 30° Helix, Bright Finish, Series BP
MI ITEM #11705369
MFR #78148921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.10/each for your price

Overview

Mfr description
78148921 78148921 25 TPI 5/16X5/32X1/8 B
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Right-hand diagonal wheels are used to produce left-hand diagonal patterns
  • On a two-wheel knurling tool, left and right hand diagonal wheels are used together to create a diamond design.

Specifications

  • Face Width
    5/32 in
  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Helix Angle
    30
  • Hole Diameter
    1/8 in
  • Knurl Diameter
    5/16 in
  • Knurl Series
    BP
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Right-Hand Diagonal
  • Pitch
    25 TPI
  • Pitch System
    Circular
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text