Motion
78149564

Made in USA
78149564

5/8" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705418
MFR #78149564
List Price$46.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78149564

5/8" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, Circular Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705418
MFR #78149564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.08/each for your price

Overview

Mfr description
78149564 78149564 RH DIAG 16 TPI US KNUR
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Right-hand diagonal wheels are used to produce left-hand diagonal patterns
  • On a two-wheel knurling tool, left and right hand diagonal wheels are used together to create a diamond design.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    5/8 in
  • Knurl Series
    GK
  • Knurl Shape
    Standard
  • Pitch
    16 TPI
  • Pitch System
    Circular
  • Pattern
    Right-Hand Diagonal
  • Material
    Cobalt
  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought