Motion
78149960

Made in USA
78149960

1-1/4" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 1/2" Face Width, 1/2" Hole, Circular Pitch, Bright Finish, Series PH
MI ITEM #11705454
MFR #78149960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78149960

1-1/4" Diam, 90° Tooth Angle, 16 TPI, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 1/2" Face Width, 1/2" Hole, Circular Pitch, Bright Finish, Series PH
MI ITEM #11705454
MFR #78149960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78149960 78149960 STRAIGHT 16 TPI USA CO
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    1-1/4 in
  • Knurl Series
    PH
  • Knurl Shape
    Standard
  • Pitch
    16 TPI
  • Pitch System
    Circular
  • Pattern
    Straight
  • Material
    Cobalt
  • Face Width
    1/2 in
  • Hole Diameter
    1/2 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text