Motion
78150307

Made in USA
78150307

5 Inch Overall Length x 7/8 Inch Overall Width, 0.44 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 5/16 Inch Diameter, 4-1/2 Inch Shank Length x 3/8 Inch Shank Width x 3/8 Inch Shank Height, Square Shank, BP Series
MI ITEM #11705476
MFR #78150307
List Price$906.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78150307

5 Inch Overall Length x 7/8 Inch Overall Width, 0.44 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 5/16 Inch Diameter, 4-1/2 Inch Shank Length x 3/8 Inch Shank Width x 3/8 Inch Shank Height, Square Shank, BP Series
MI ITEM #11705476
MFR #78150307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$906.68/each for your price

Overview

Mfr description
78150307 78150307 0-.37 CAP. 3/8 SQSHK C

Specifications

  • Cutting Direction
    Right Hand
  • Head Height
    1.25 in
  • Head Length
    1.1200 in
  • Head Width
    0.5000 in
  • Includes Knurl Wheels
    No
  • Knurl Diameter
    5/16 in
  • Knurl Face Width
    5/32 in
  • Knurl Hole Diameter
    1/8 in
  • Knurl Series
    BP
  • Maximum Capacity
    0.4400 in
  • Minimum Capacity
    0.0000 in
  • Number Of Knurls Required
    2
  • Overall Length
    5.0000 in
  • Overall Width
    0.8750 in
  • Shank Height
    0.3750 in
  • Shank Length
    4-1/2 in
  • Shank Shape
    Square
  • Shank Width Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text