Motion
78150323

Made in USA
78150323

5 Inch Overall Length x 1-1/8 Inch Overall Width, 0.06 to 3/4 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 1/2 Inch Diameter, 4-1/2 Inch Shank Length x 1/2 Inch Shank Width x 1/2 Inch Shank Height, Square Shank, EP Series
MI ITEM #11705478
MFR #78150323
List Price$931.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78150323

5 Inch Overall Length x 1-1/8 Inch Overall Width, 0.06 to 3/4 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 1/2 Inch Diameter, 4-1/2 Inch Shank Length x 1/2 Inch Shank Width x 1/2 Inch Shank Height, Square Shank, EP Series
MI ITEM #11705478
MFR #78150323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$931.20/each for your price

Overview

Mfr description
78150323 78150323 .06-.75 CAP 1/2 SQ SHK

Specifications

  • Cutting Direction
    Right Hand
  • Head Height
    1.75 in
  • Head Length
    1.8800 in
  • Head Width
    0.6250 in
  • Includes Knurl Wheels
    No
  • Knurl Diameter
    1/2 in
  • Knurl Face Width
    3/16 in
  • Knurl Hole Diameter
    3/16 in
  • Knurl Series
    EP
  • Maximum Capacity
    0.7500 in
  • Minimum Capacity
    0.0600 in
  • Number Of Knurls Required
    2
  • Overall Length
    5.0000 in
  • Overall Width
    1.1250 in
  • Shank Height
    0.5000 in
  • Shank Length
    4-1/2 in
  • Shank Shape
    Square
  • Shank Width Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text