Motion
78150364

Made in USA
78150364

5 Inch Overall Length x 1-5/8 Inch Overall Width, 0.19 to 1 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 4 Inch Shank Length x 3/4 Inch Shank Width x 3/4 Inch Shank Height, Square Shank, KP Series
MI ITEM #11705482
MFR #78150364
List Price$1,029.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78150364

5 Inch Overall Length x 1-5/8 Inch Overall Width, 0.19 to 1 Inch Capacity, Right Hand Cut, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 4 Inch Shank Length x 3/4 Inch Shank Width x 3/4 Inch Shank Height, Square Shank, KP Series
MI ITEM #11705482
MFR #78150364

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,029.23/each for your price

Overview

Mfr description
78150364 78150364 .19-1.0 CAP 3/4 SQ SHK

Specifications

  • Cutting Direction
    Right Hand
  • Head Height
    2.50 in
  • Head Length
    2.0000 in
  • Head Width
    0.8750 in
  • Includes Knurl Wheels
    No
  • Knurl Diameter
    3/4 in
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Series
    KP
  • Maximum Capacity
    1.0000 in
  • Minimum Capacity
    0.1900 in
  • Number Of Knurls Required
    2
  • Overall Length
    5.0000 in
  • Overall Width
    1.6250 in
  • Shank Height
    0.7500 in
  • Shank Length
    4 in
  • Shank Shape
    Square
  • Shank Width Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text