Motion
78152964

Made in USA
78152964

1/2" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series EP
MI ITEM #11705496
MFR #78152964
List Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78152964

1/2" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Left-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series EP
MI ITEM #11705496
MFR #78152964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.93/each for your price

Overview

Mfr description
78152964 78152964 LH DIAG. 96DP 1/2KNURL
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
  • On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    1/2 in
  • Knurl Series
    EP
  • Knurl Shape
    Standard
  • Diametral Pitch
    96
  • Pitch System
    Diametral
  • Pattern
    Left-Hand Diagonal
  • Material
    High Speed Steel
  • Face Width
    3/16 in
  • Helix Angle
    30
  • Hole Diameter
    3/16 in
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text