Motion
78157450

Made in USA
78157450

6" Long x 3/4" Wide x 3/4" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
MI ITEM #11705514
MFR #78157450
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78157450

6" Long x 3/4" Wide x 3/4" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
MI ITEM #11705514
MFR #78157450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
78157450 78157450 3/4X6" MEDIUM SQ TOOL
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Medium
  • Specification
    MF66
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought