Motion
78161965

Made in USA
78161965

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 3/8" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KP
MI ITEM #11705529
MFR #78161965
List Price$52.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78161965

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Right-Hand Diagonal Knurl Wheel - 3/8" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KP
MI ITEM #11705529
MFR #78161965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.68/each for your price

Overview

Mfr description
78161965 78161965 RH DIAG. 96DP KP STYLE
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Right-hand diagonal wheels are used to produce left-hand diagonal patterns
  • On a two-wheel knurling tool, left and right hand diagonal wheels are used together to create a diamond design.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Series
    KP
  • Knurl Shape
    Standard
  • Diametral Pitch
    96
  • Pitch System
    Diametral
  • Pattern
    Right-Hand Diagonal
  • Material
    High Speed Steel
  • Face Width
    3/8 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought