Motion
78176203

Made in USA
78176203

1/2" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series EP
Mi Item #11705543
MFR #78176203
Price$41.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78176203

1/2" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 3/16" Face Width, 3/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series EP
Mi Item #11705543
MFR #78176203

Mfr description
78176203 78176203 LH DIAG 20 TPI US KNUR
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.68/each

Specifications

Dimensions

  • Face Width
    3/16 in
  • Helix Angle
    30
  • Hole Diameter
    3/16 in
  • Knurl Diameter
    1/2 in
  • Pitch
    20 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    EP
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Left-Hand Diagonal
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)