Motion
78191285

Made in USA
78191285

1/2" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 3/16" Face Width, 3/16" Hole, 128 Diametral Pitch, Bright Finish, Series EP
MI ITEM #11705593
MFR #78191285
List Price$53.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78191285

1/2" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Straight Knurl Wheel - 3/16" Face Width, 3/16" Hole, 128 Diametral Pitch, Bright Finish, Series EP
MI ITEM #11705593
MFR #78191285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.90/each for your price

Overview

Mfr description
78191285 78191285 STRAIGHT 128 DIA PITCH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    1/2 in
  • Knurl Series
    EP
  • Knurl Shape
    Standard
  • Diametral Pitch
    128
  • Pitch System
    Diametral
  • Pattern
    Straight
  • Material
    Cobalt
  • Face Width
    3/16 in
  • Hole Diameter
    3/16 in
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought