Motion
78195963

Made in USA
78195963

5/8" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series GK
Mi Item #11705612
MFR #78195963
Price$58.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78195963

5/8" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series GK
Mi Item #11705612
MFR #78195963

Mfr description
78195963 78195963 LH DIA 96 DIAM PITCH U
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.88/each

Specifications

Dimensions

  • Diametral Pitch
    96
  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    5/8 in

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    GK
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Left-Hand Diagonal
  • Pitch System
    Diametral
  • Tooth Angle
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)