Motion
78196607

Made in USA
78196607

5/8" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, 160 Diametral Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705614
MFR #78196607
List Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78196607

5/8" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Left-Hand Diagonal Knurl Wheel - 1/4" Face Width, 1/4" Hole, 160 Diametral Pitch, 30° Helix, Bright Finish, Series GK
MI ITEM #11705614
MFR #78196607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.40/each for your price

Overview

Mfr description
78196607 78196607 LH DIA 160 DIAM PITCH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
  • On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    5/8 in
  • Knurl Series
    GK
  • Knurl Shape
    Standard
  • Diametral Pitch
    160
  • Pitch System
    Diametral
  • Pattern
    Left-Hand Diagonal
  • Material
    Cobalt
  • Face Width
    1/4 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Tooth Angle
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought