Motion
78201969

Made in USA
78201969

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 3/8" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KP
Mi Item #11705632
MFR #78201969
Price$68.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78201969

3/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type Cobalt Right-Hand Diagonal Knurl Wheel - 3/8" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series KP
Mi Item #11705632
MFR #78201969

Mfr description
78201969 78201969 RH DIA. 96 DIAM.PITCH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Form wheels produce textured patterns by forming an impression
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.60/each

Specifications

Dimensions

  • Diametral Pitch
    96
  • Face Width
    3/8 in
  • Helix Angle
    30
  • Hole Diameter
    1/4 in
  • Knurl Diameter
    3/4 in

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    KP
  • Knurl Shape
    Standard
  • Material
    Cobalt
  • Pattern
    Right-Hand Diagonal
  • Pitch System
    Diametral
  • Tooth Angle
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)