Motion
78263258

Made in USA
78263258

18 AWG, 16 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.106" Diam
MI ITEM #11705657
MFR #78263258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263258

18 AWG, 16 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.106" Diam
MI ITEM #11705657
MFR #78263258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78263258 78263258 18 600V 500FT RED TINN

Specifications

  • Outside Diameter
    0.1060 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Number Of Strands
    16
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    18 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text