Motion
78263522

Made in USA
78263522

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.092" Diam
MI ITEM #11705682
MFR #78263522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263522

16 AWG, 26 Strand, 100' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.092" Diam
MI ITEM #11705682
MFR #78263522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78263522 78263522 16 300V 100FT BLACK TI

Specifications

  • Outside Diameter
    0.0920 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number Of Strands
    26
  • Overall Length
    100 ft
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
  • Wire Size (AWG)
    16 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text