Motion
78263613

Made in USA
78263613

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.08" Diam
MI ITEM #11705689
MFR #78263613
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263613

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.08" Diam
MI ITEM #11705689
MFR #78263613

Mfr description
78263613 78263613 18 300V 100FT BLUE TIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Outside Diameter
    0.0800 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    18 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    16
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)