Motion
78263696

Made in USA
78263696

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.08" Diam
MI ITEM #11705697
MFR #78263696
List Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78263696

18 AWG, 16 Strand, 100' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.08" Diam
MI ITEM #11705697
MFR #78263696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.73/each for your price

Overview

Mfr description
78263696 78263696 18 300V 100FT GREEN TI

Specifications

  • Outside Diameter
    0.0800 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Number Of Strands
    16
  • Overall Length
    100 ft
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
  • Wire Size (AWG)
    18 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text