Motion
78264017

Made in USA
78264017

24 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.056" Diam
MI ITEM #11705725
MFR #78264017
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264017

24 AWG, 7 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.056" Diam
MI ITEM #11705725
MFR #78264017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
78264017 78264017 24 300V 100FT BLUE TIN

Specifications

  • Outside Diameter
    0.0560 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 (UL 1007), 221 (UL 1569) °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Number Of Strands
    7
  • Overall Length
    100 ft
  • Standards Met
    CSA TR-64, OSHA Acceptable, RoHS Compliant, UL Style 1007, UL Style 1569
  • Wire Size (AWG)
    24 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought