Motion
78264264

Made in USA
78264264

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.18" Diam
MI ITEM #11705747
MFR #78264264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264264

10 AWG, 105 Strand, 100' OAL, Tinned Copper Hook Up Wire - Blue PVC Jacket, 0.18" Diam
MI ITEM #11705747
MFR #78264264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78264264 78264264 10 600V 100FT BLUE TIN

Specifications

  • Outside Diameter
    0.1800 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Blue
  • Jacket Material
    PVC
  • Number Of Strands
    105
  • Overall Length
    100 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought