Motion
78264314

Made in USA
78264314

12 AWG, 65 Strand, 500' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.155" Diam
MI ITEM #11705752
MFR #78264314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264314

12 AWG, 65 Strand, 500' OAL, Tinned Copper Hook Up Wire - Green PVC Jacket, 0.155" Diam
MI ITEM #11705752
MFR #78264314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78264314 78264314 12 600V 500FT GREEN TI

Specifications

  • Outside Diameter
    0.1550 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Number Of Strands
    65
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text