Motion
78264330

Made in USA
78264330

12 AWG, 65 Strand, 500' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.155" Diam
MI ITEM #11705754
MFR #78264330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264330

12 AWG, 65 Strand, 500' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.155" Diam
MI ITEM #11705754
MFR #78264330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78264330 78264330 12 600V 500FT BLACK TI

Specifications

  • Outside Diameter
    0.1550 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Number Of Strands
    65
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text