Motion
78264371

Made in USA
78264371

12 AWG, 65 Strand, 100' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.155" Diam
MI ITEM #11705758
MFR #78264371
Price$104.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264371

12 AWG, 65 Strand, 100' OAL, Tinned Copper Hook Up Wire - Black PVC Jacket, 0.155" Diam
MI ITEM #11705758
MFR #78264371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.73/each

Specifications

Dimensions

  • Outside Diameter
    0.1550 in
  • Overall Length
    100 ft
  • Wire Size (AWG)
    12 AWG

Details

  • Conductor Material
    Tinned Copper
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Max Operating Temperature
    221 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Strands
    65
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1

Overview

Mfr description
78264371 78264371 12 600V 100FT BLACK TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought