Motion
78264496

Made in USA
78264496

16 AWG, 26 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.117" Diam
MI ITEM #11705769
MFR #78264496
List Price$232.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264496

16 AWG, 26 Strand, 500' OAL, Tinned Copper Hook Up Wire - Red PVC Jacket, 0.117" Diam
MI ITEM #11705769
MFR #78264496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.88/each for your price

Overview

Mfr description
78264496 78264496 16 600V 500FT RED TINN

Specifications

  • Outside Diameter
    0.1170 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    221 °F
  • Conductor Material
    Tinned Copper
  • Jacket Color
    Red
  • Jacket Material
    PVC
  • Number Of Strands
    26
  • Overall Length
    500 ft
  • Standards Met
    CSA TEW 105°C, OSHA Acceptable, RoHS Compliant, UL Style 1015, UL VW-1
  • Wire Size (AWG)
    16 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought