Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264645

30 , 0.01 Inch Diameter, 3208 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705770
MFR #78264645

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78264645 78264645 30 AWG 1LB SPOOL BARE

Specifications

  • Color
    Copper
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • PSC Code
    6145
  • Overall Length
    3,208 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0100 in/1/4 mm
  • Wire Size
    30
  • Wire Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought