Motion
78264652

Made in USA
78264652

30 , 0.01 Inch Diameter, 80 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705771
MFR #78264652
Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264652

30 , 0.01 Inch Diameter, 80 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705771
MFR #78264652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.23/each

Specifications

Dimensions

  • Overall Length
    80 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0100 in/1/4 mm
  • Wire Size
    30

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid

Overview

Mfr description
78264652 78264652 30 AWG 1/4LB SPOOL BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought