Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264660

28 , 0.0126 Inch Diameter, 2028 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705772
MFR #78264660

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78264660 78264660 28 AWG 1LB SPOOL BARE

Specifications

  • Color
    Copper
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • PSC Code
    6145
  • Overall Length
    2,028 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0126 in/0.32 mm
  • Wire Size
    28
  • Wire Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text