Motion
78264678

Made in USA
78264678

28 , 0.0126 Inch Diameter, 507 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705773
MFR #78264678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264678

28 , 0.0126 Inch Diameter, 507 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705773
MFR #78264678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    507 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0126 in/0.32 mm
  • Wire Size
    28

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid

Overview

Mfr description
78264678 78264678 28 AWG 1/4LB SPOOL BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought