Motion
78264686

Made in USA
78264686

26 , 0.0159 Inch Diameter, 1279 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705774
MFR #78264686
Price$72.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264686

26 , 0.0159 Inch Diameter, 1279 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #11705774
MFR #78264686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.68/each

Specifications

Dimensions

  • Overall Length
    1,279 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0159 in/0.40 mm
  • Wire Size
    26

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid

Overview

Mfr description
78264686 78264686 26 AWG 1LB SPOOL BARE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought