Motion
78264710

Made in USA
78264710

24 , 0.0201 Inch Diameter, 201 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705777
MFR #78264710
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264710

24 , 0.0201 Inch Diameter, 201 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705777
MFR #78264710

Mfr description
78264710 78264710 24 AWG 1/4LB SPOOL BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.00/each

Specifications

Dimensions

  • Overall Length
    201 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0201 in/0.51 mm
  • Wire Size
    24

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)