Motion
78264744

Made in USA
78264744

20 , 0.032 Inch Diameter, 318 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705780
MFR #78264744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264744

20 , 0.032 Inch Diameter, 318 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705780
MFR #78264744

Mfr description
78264744 78264744 20 AWG 1LB SPOOL BARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    318 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0320 in/0.81 mm
  • Wire Size
    20

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)