Motion
78264769

Made in USA
78264769

18 , 0.0403 Inch Diameter, 200 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705782
MFR #78264769
Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78264769

18 , 0.0403 Inch Diameter, 200 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
Mi Item #11705782
MFR #78264769

Mfr description
78264769 78264769 18 AWG 1LB SPOOL BARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.70/each

Specifications

Dimensions

  • Overall Length
    200 ft
  • Overall Width
    2-1/4 in
  • Wire Diameter
    0.0403 in/1.02 mm
  • Wire Size
    18

Details

  • Color
    Copper
  • PSC Code
    6145
  • Standards Met
    ASTM B3, QQ-W-343 Type S, RoHS Compliant
  • Wire Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)