Overview
Mfr description
78264793 78264793 16 AWG 1/4LB SPOOL BAR
Specifications
- ColorCopper
- Standards MetASTM B3, QQ-W-343 Type S, RoHS Compliant
- PSC Code6145
- Overall Length32 ft
- Overall Width2-1/4 in
- Wire Diameter0.0508 in/1.29 mm
- Wire Size16
- Wire TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data