1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
78264801
14 , 0.0641 Inch Diameter, 80 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #
11705786
MFR #
78264801
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 78264801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78264801
14 , 0.0641 Inch Diameter, 80 Ft., Solid, Grounding Wire Copper, ASTM B3, QQ-W-343 Type S, RoHS Compliant
MI ITEM #
11705786
MFR #
78264801
Mfr description
78264801 78264801 14 AWG 1LB SPOOL BARE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
80 ft
Overall Width
2-1/4 in
Wire Diameter
0.0641 in/1.63 mm
Wire Size
14
Details
Color
Copper
PSC Code
6145
Standards Met
ASTM B3, QQ-W-343 Type S, RoHS Compliant
Wire Type
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items